For detailed information, other images and documents, please select individual articles from the following table.
Multi-line laser MLLG 18
High-quality, electronic, self-levelling line laser with very clearly visible, green laser lines. Including laser vision goggles and rechargeable battery
Register now and access more than 125,000 products
Variants
Rapid levelling, maximum degree of accuracy and huge time savings on the job
Electronic self-levelling
Lines can be switched individually
- Continuous 360° line in horizontal and vertical plane.
- 4 x 90° lines in the vertical plane. 90° angle to the ground.
Long battery life
Lithium-ion battery pack
For horizontal and vertical application without having to move the device
With soldering function
Problem-free use in bright light conditions at greater distances
In conjunction with the hand receiver
Can be used in rain, as well as in dust-laden surroundings
Protection class IP 55
For all levelling and soldering work indoors and outdoors. The universal receiver allows levelling tasks to be performed outdoors.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!