For detailed information, other images and documents, please select individual articles from the following table.
Very fast, high-strength adhesive
Register now and access more than 125,000 products
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Structure of our article number
The article number is made up of the following: VVVVAAABBBInformation on price and image display
Price per packaging unit (PU):Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
High-strength bonding
Hardens quickly
Quick reaction time with high initial strength after just 15 minutes.
Special adhesive range
Very good adhesion to a wide range of substrates, such as marble, synthetic stone, etc.
Can be sanded and painted over
Resistant to weathering and ageing
*Lost formwork elements: The wood cement flat-pressed panels are used in building construction for ring beam formwork, ceiling edge formwork and lintel formwork. The formwork is encapsulated in concrete and remains in the element, which is why they are called "lost formwork".
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
House door panels, stairway steps, handrails, lost box elements made of wood-cement flat pressed boards, baseboards, processing natural stone, metal window construction, window sills, laminated claddings, general repairs, and assembly connections. For adhesion of wood, metal, hard PVC, concrete, natural stone, laminated materials, ceramics, and hard foams (including those made from phenol resin and polyurethane).