Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Maintenance oil Multi Cobra

For detailed information, other images and documents, please select individual articles from the following table.

Maintenance oil Multi Cobra

Versatile multi-functional spray for a range of applications with multi-functional spray head

  • Contents: 400 ml
  • Chemical basis: Mineral oil
  • Colour: Light brown transparent
  • Min./max. processing temperature for can: -10 to 40 °C
  • Min./max. temperature conditions: -30 to 130 °C
  • Shelf life from production: 24 Month
  • Min. processing temperature for can: -10 °C
  • Type of spray head: 2-way spray head
  • Max. processing temperature for can: 40 °C
  • Min. temperature conditions: -30 °C
  • Max. temperature conditions: 130 °C
  • Silicone-free: Yes
  • Acid-free: Yes
  • Resin-free: Yes
  • AOX-free: Yes
  • White oil-free/mineral oil-free: No
  • Kinematic oil basis viscosity: 30 cSt
  • Conditions for viscosity of oil basis: at 40°C
  • Container: Aerosol can
  • Weight of content: 270 g
  • Conditions to maintain shelf life from production: at 20°C

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Services und Systeme rund ums Produkt

Empfehlungen