Movement joint profile Easy Corner
Movement joint profile Easy Corner - 1
Movement joint profile Easy Corner - 2

For detailed information, other images and documents, please select individual articles from the following table.

Movement joint profile Easy Corner

Profile for quick and simple movement joint formation. Compensates for component movements reliably and without cracking.

  • Material: PVC - Polyvinyl chloride
  • Width: 65.5 mm
  • Length: 25 m
  • Thickness: 1 mm

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Material Width Length Thickness Quantity PU
price/PU
0519400001
PVC - Polyvinyl chloride 65.5 mm 25 m 1 mm
1 pcs
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
CAD Data  | 
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
  • Movement joint profile for the grouting in with soft PVC centre section

  • Ideal for forming motion joints in wall and ceiling area

  • Can be used for surface mounting in addition to as inner corner profile

  • Meets the requirements accordance to DIN 18181
Notice

The PVC centre section can only be revised to a limited extent with suitable coatings. Approval by the coating manufacturer is required.