For detailed information, other images and documents, please select individual articles from the following table.
Movement joint profile Easy Corner
Profile for quick and simple movement joint formation. Compensates for component movements reliably and without cracking.
Register now and access more than 125,000 products
Variants
- Movement joint profile for the grouting in with soft PVC centre section
- Ideal for forming motion joints in wall and ceiling area
- Can be used for surface mounting in addition to as inner corner profile
- Meets the requirements accordance to DIN 18181
The PVC centre section can only be revised to a limited extent with suitable coatings. Approval by the coating manufacturer is required.
On both sides, flush the profile to the soft PVC centre section and also attach it with clips.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!