The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Mounting set for fall arrester system
For attaching single anchor points to concrete, hollow concrete and aerated concrete
Register now and access more than 125,000 products
Variants
- Each set consists of four fastening materials
- Suitable for mounting intermediate and end/corner supports in concrete art. nos. 0838911002 and 0838911003, hollow core concrete art. no. 0838911004and aerated concrete art. no. 0838911005
- Only necessary if the fastening set supplied with the single anchor point is no longer available
- Please note that the mounting set is included in approval Z-14.9-692 and ETA 20/0956
For roofers
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!