Mounting set

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Mounting set

For tubular frame fittings on a long plate

  • Area of application: Object area, Private area
  • Suitable for: House doors, Office doors, Surgery doors, Profiled frame doors, Tubular door frames
  • Suitable for door handle: DH AL 900, DH AL 920, DH A 900, DH A 920
  • Type of assembly: Continuous fastening
  • Material: Steel
  • Surface: Zinc plated
  • Square size: 8 mm
  • DIN direction: DIN R/L
  • Environmental Product Declaration: No

See product details

Available in 16 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Suitable for min./max. door thickness Included in delivery Area of application Suitable for Quantity PU
price/PU
0688191966
90-99 mm 1 x square solid pin 8x90 mm, 3 x countersunk head screws with recessed head M5x100 mm, 3 x countersunk head screws with recessed head M6x100 mm, zinc-plated Object area, Private area House doors, Office doors, Surgery doors, Profiled frame doors, Tubular door frames
1 pcs
0688191940
60-69 mm 1 x square solid pin 8x130 mm, 3 x countersunk head screws with recessed head M5x70 mm, 3 x countersunk head screws with recessed head M6x70 mm, zinc-plated Object area, Private area House doors, Office doors, Surgery doors, Profiled frame doors, Tubular door frames
1 pcs
0688191946
90-99 mm 1 x square solid pin 8x160 mm, 3 x countersunk head screws with recessed head M5x100 mm, 3 x countersunk head screws with recessed head M6x100 mm, zinc-plated Object area, Private area House doors, Office doors, Surgery doors, Profiled frame doors, Tubular door frames
1 pcs
0688191980
60-69 mm 1 x square solid pin 8x120 mm, 3 x countersunk head screws with recessed head M5x70 mm, 3 x countersunk head screws with recessed head M6x70 mm, zinc-plated Object area, Private area House doors, Office doors, Surgery doors, Profiled frame doors, Tubular door frames
1 pcs
0688191942
70-79 mm 1 x square solid pin 8 x 140 mm, 3 x countersunk head screws with recessed head M5x80 mm, 3 x countersunk head screws with recessed head M6x80 mm, zinc-plated Object area, Private area House doors, Office doors, Surgery doors, Profiled frame doors, Tubular door frames
1 pcs
0688191982
70-79 mm 1 x square solid pin 8x130 mm, 3 x countersunk head screws with recessed head M5x80 mm, 3 x countersunk head screws with recessed head M6x80 mm, zinc-plated Object area, Private area House doors, Office doors, Surgery doors, Profiled frame doors, Tubular door frames
1 pcs
0688191926
90-99 mm 1 x square solid pin 8 x 90 mm, 2 x tapping screws 5.5 x 22 mm, zinc-plated Object area, Private area House doors, Office doors, Surgery doors, Profiled frame doors, Tubular door frames
1 pcs
0688191984
80-89 mm 1 x square solid pin 8 x 140 mm, 3 x countersunk head screws with recessed head M5x90 mm, 3 x countersunk head screws with recessed head M6x90 mm, zinc-plated Object area, Private area House doors, Office doors, Surgery doors, Profiled frame doors, Tubular door frames
1 pcs
0688191922
70-79 mm 1 x square solid pin 8 x 70 mm, 2 x tapping screws 5.5 x 22 mm, zinc-plated Object area, Private area House doors, Office doors, Surgery doors, Profiled frame doors, Tubular door frames
1 pcs
0688191962
70-79 mm 1 x square solid pin 8x70 mm, 3 x countersunk head screws with recessed head M5x80 mm, 3 x countersunk head screws with recessed head M6x80 mm, zinc-plated Object area, Private area House doors, Office doors, Surgery doors, Profiled frame doors, Tubular door frames
1 pcs
0688191986
90-99 mm 1 x square solid pin 8x150 mm, 3 x countersunk head screws with recessed head M5x100 mm, 3 x countersunk head screws with recessed head M6x100 mm, zinc-plated Object area, Private area House doors, Office doors, Surgery doors, Profiled frame doors, Tubular door frames
1 pcs
0688191964
80-89 mm 1 x square solid pin 8x80 mm, 3 x countersunk head screws with recessed head M5x90 mm, 3 x countersunk head screws with recessed head M6x90 mm, zinc-plated Object area, Private area House doors, Office doors, Surgery doors, Profiled frame doors, Tubular door frames
1 pcs
0688191960
60-69 mm 1 x square solid pin 8x70 mm, 3 x countersunk head screws with recessed head M5x70 mm, 3 x countersunk head screws with recessed head M6x70 mm, zinc-plated Object area, Private area House doors, Office doors, Surgery doors, Profiled frame doors, Tubular door frames
1 pcs
0688191944
80-89 mm 1 x square solid pin 8x150 mm, 3 x countersunk head screws with recessed head M5x90 mm, 3 x countersunk head screws with recessed head M6x90 mm, zinc-plated Object area, Private area House doors, Office doors, Surgery doors, Profiled frame doors, Tubular door frames
1 pcs
0688191920
60-69 mm 1 x square solid pin 8 x 70 mm, 2 x tapping screws 5.5 x 22 mm, zinc-plated Object area, Private area House doors, Office doors, Surgery doors, Profiled frame doors, Tubular door frames
1 pcs
0688191924
80-89 mm 1 x square solid pin 8 x 80 mm, 2 x tapping screws 5.5 x 22 mm, zinc-plated Object area, Private area House doors, Office doors, Surgery doors, Profiled frame doors, Tubular door frames
1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 

Certificates/Documents

 | 

 | 

Technical information

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +49 7940 15-2400

Prices for customers after login

Specified dimensions not binding. Subject to technical changes.