For detailed information, other images and documents, please select individual articles from the following table.
VARIFIX® adjustable mounting rail base
Modular mounting system, ideal for the elevation of flat roof installations
Register now and access more than 125,000 products
Variants
- Roof slopes of up to 7° can be compensated for using a tiltable rail adapter without additional damping mats
- Adaptable due to the 360° rotating rail insert
- With non-slip anti-vibration mat; an additional separation breather is required for PVC roof constructions to prevent plasticiser migration, see UV protective fleece
- The admissible load only applies to fixed substrates (concrete) and not to insulation.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!