Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Mounting rail W-IP 120
Mounting rail W-IP 120 - 1
Mounting rail W-IP 120 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Mounting rail W-IP 120

Modular rail system for heavy-duty applications with mechanical, electrical and plumbing equipment, and in industrial and plant construction

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Ideal for large projects due to the generous length of 6 m

  • Extremely durable and corrosion resistant due to thermal hot-dip galvanisation

  • High stability and load-bearing capacity with a height of 120 mm and a width of 100 mm

  • Simple and precise mounting due to a bore diameter of 14 mm

  • Optimal load distribution and fastening options due to bore spacing of 70 mm

  • Robust and reliable with a weight of 13.066 kg per metre

  • Easy handling and fast, continuously variable mounting