Welcome to Würth Germany For trade customers only
Mounting rail, 39 x 37
Mounting rail, 39 x 37 - 1
Mounting rail, 39 x 37 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Mounting rail, 39 x 37

Aluminium (EN-AW-6063 T6)

  • Height: 39 mm
  • Width: 37 mm
  • Transverse moment of inertia: 5.078 cm⁴
  • Longitudinal moment of inertia: 3.826 cm⁴
  • Transverse section modulus: 2.501 cm³
  • Longitudinal section modulus: 2.048 cm³
  • Material: Aluminium

See product details

Available in 4 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length Colour Product weight (per item) Height Quantity PU
Price/PU
0865739315
3150 mm 1931 g 39 mm
0865739620
6200 mm 3801 g 39 mm
0865739316
3150 mm Black 1931 g 39 mm
4 pcs
0865739330
3300 mm 2030 g 39 mm

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 

Certificates/Documents

 | 

 | 

Technical information

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +49 7940 15-2400

Prices for customers after login

Lateral rail mounting


Simple, time-saving mounting



Lateral ribbing


Guaranteed optimum positive and friction locking

Notice

The centre clamp with a short screw must be used for module frame heights of 30–36 mm