Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
EasyClick mounting plate with height adjustment via slotted hole +/-2 mm
EasyClick mounting plate with height adjustment via slotted hole +/-2 mm - 1
EasyClick mounting plate with height adjustment via slotted hole +/-2 mm - 2
EasyClick mounting plate with height adjustment via slotted hole +/-2 mm - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

EasyClick mounting plate with height adjustment via slotted hole +/-2 mm

See product details

Available in 5 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • 3-point mounting for Euro screws, head diameter 6.8 mm

  • 5-point mounting for Assy screws, diameter 3.5 mm
Notice

After height adjustment use as safety screw ∅ 3 mm

Dimensions subject to change. Subject to technical changes.