For detailed information, other images and documents, please select individual articles from the following table.
Mounting frame set 4 for workbenches
Mounting frame with perforated panel, two tray shelves and boom with LED work lamp for the custom design of workbenches for an ergonomic work space.
Register now and access more than 125,000 products
Variants
450 mm-high perforated panel for holder, hooks and mounting rail for holding tools and small parts. Tray shelves 250 and 330 mm deep for system storage box size 1 and 2.
Individual design options
Suitable for all workplaces, including for subsequent expansion of existing workplaces
Can be converted and retrofitted at any time
Additional parts can be fitted or existing parts can be replaced when working conditions change
Very stable construction
Slotted profiles - reinforced and welded, with 50 mm grid dimensions
The right solution for any application
Extensive assortment of accessories with brackets, hooks, mounting rails and boxes
Optimal illumination of the work surface and glare-free working
Top frame with boom and LED workstation light
To expand a workbench into an ergonomic work space with efficient storage of materials and tools and optimal illumination of the work surface.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!