Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Mounting frame set 3 for workbenches

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Mounting frame set 3 for workbenches

Mounting frame with perforated panel and tray shelf for the custom design of workbenches for an ergonomic work space.

See product details

Available in 2 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

450 mm-high perforated panel for holder, hooks and mounting rail for holding tools and small parts. Tray shelf 250 mm deep for system storage box size 1.



Individual design options


Suitable for all workplaces, including for subsequent expansion of existing workplaces



Can be converted and retrofitted at any time


Additional parts can be fitted or existing parts can be replaced when working conditions change



Very stable construction


Slotted profiles - reinforced and welded, with 50 mm grid dimensions



The right solution for any application


Extensive assortment of accessories with brackets, hooks, mounting rails and boxes



Lighting and slide carriage for tools, very simple to install, provides ergonomic working conditions


Optional: Upper frame with boom, workplace lamp and equipment rail



Power supply directly at the workplace


Optional: Electricity and compressed air supplied via energy channels