For detailed information, other images and documents, please select individual articles from the following table.
Mounting frame set 3 for workbenches
Mounting frame with perforated panel and tray shelf for the custom design of workbenches for an ergonomic work space.
Register now and access more than 125,000 products
Variants
450 mm-high perforated panel for holder, hooks and mounting rail for holding tools and small parts. Tray shelf 250 mm deep for system storage box size 1.
Individual design options
Suitable for all workplaces, including for subsequent expansion of existing workplaces
Can be converted and retrofitted at any time
Additional parts can be fitted or existing parts can be replaced when working conditions change
Very stable construction
Slotted profiles - reinforced and welded, with 50 mm grid dimensions
The right solution for any application
Extensive assortment of accessories with brackets, hooks, mounting rails and boxes
Lighting and slide carriage for tools, very simple to install, provides ergonomic working conditions
Optional: Upper frame with boom, workplace lamp and equipment rail
Power supply directly at the workplace
Optional: Electricity and compressed air supplied via energy channels
To expand a workbench into an ergonomic work space with efficient storage of materials and tools.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!