For detailed information, other images and documents, please select individual articles from the following table.
Window installation tool set
For the fast and simple assembly of windows and doors
Register now and access more than 125,000 products
Variants
- Rotating the handle pushes the two metal plates against one another, allowing very precise adjustment and bracing of the windows during installation.
- The smooth surface of the metal plates means the window can still be aligned after bracing.
- Handle made from 2-component plastic
- Flexible shank between handle and metal plates
- Can be used even in tight spaces
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!