For detailed information, other images and documents, please select individual articles from the following table.
Mounting clamp for LED tube single lamp
For additional wall or ceiling mounting on lamp body
Register now and access more than 125,000 products
Variants
- Made of high-quality TPE
- Highly resistant to chemicals and cleaning agents
- Suitable for superheated steam disinfection
- Can be used in temperature ranges from -40°C to +80°C
- Complies with the requirements of DIN10500 (food hygiene) and therefore suitable for HACCP-certified companies in the food industry
For attaching onto lamp body and screwing onto ceilings or walls.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!