For detailed information, other images and documents, please select individual articles from the following table.
Aluminium angle brackets Sheet metal roof
Can be used for roof slopes up to max. 30°
Register now and access more than 125,000 products
Variants
Height compensation
Angle brackets can compensate unevenness of up to 20 mm using the slot
Fully pre-assembled
Mounting rails 39 x 37, 47 x 37 and 60 x 37 can be attached to the angle brackets without preparatory work
Bonded EPDM sealing strip on the bottom of the angle bracket
Optimum protection against moisture
- It should be ensured in advance that the sheet metal is sufficiently attached to the substructure. The maximum load-bearing capacity of the sheet metal should also be checked. Approval must be obtained from the manufacturer, particularly in the case of sandwich roofing elements. We recommend using two thin sheet metal screws with 4.5 x 25 sealing washer (art. no. 020154525) to attach each bracket.
- Not suitable for flat roof elevation mounting
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!