Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
VWM mounting bracket
VWM mounting bracket - 1
VWM mounting bracket - 2
VWM mounting bracket - 3
VWM mounting bracket - 4

For detailed information, other images and documents, please select individual articles from the following table.

VWM mounting bracket

VWM mounting bracket with insulation block for the VWM pre-wall installation system for installing windows in front of the supporting wall in the insulation layer.

See product details

Available in 5 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

VWM mounting bracket made from PUR composite with a high load-bearing capacity



Comprehensively tested pre-wall installation system (system test by ift Rosenheim)


  • Overhang of 80 mm to 200 mm can be implemented

  • Simple integration into ETICS through insulation block (available separately), VWM mounting bracket can be directly plastered over

  • Reduction of constructive thermal bridges

  • Meets the requirements of the German energy saving ordinance (EnEV)

  • Mounting bracket can be used flexibly for different window sizes

  • Cutting of mounting bracket with conventional mitre saw

  • Simple assembly and attachment of window element

  • Secure load transfers on common application surfaces through combined bonded and mechanical attachment

  • Optimum and economical sealing of window connection joint within the level of the mounting bracket

  • Optimum noise protection

  • Window replacement in case of renovation or repair without damaging the façade/ETICS possible
Proof of Performance

VWM pre-wall installation system test (ift Rosenheim, test report 16-000444-PR01)


  • Component testing and fitness for purpose testing for a mounting system in line with MO-02/1

  • Component testing and fitness for purpose testing for a sealing system in line with MO-01/1

  • Component test of mechanical reliability

  • Load-bearing capacity of the AMO- III spacing assembly screw in the VWM mounting bracket

  • Fire behaviour in accordance with EN 13501-1, class E


Component testing of the VWM pre-wall installation system (ift Rosenheim, test report 16-002416-PR01)


  • Two-leaf glazed plastic door, 1960 mm x 1960 mm, casement weight: 69 kg

  • Projection of 200 mm on masonry made of sand-lime brick

  • Must only be secured mechanically using a W-UR 10 plastic frame anchor

  • Additional vertical load: 800 N (class 4)

  • Wind load: class 3

  • Durability testing: 10,000 cycles (class 2)


Proof of joint sound insulation (ift Rosenheim, test report 15-000431.PR02)

Notice
  • Observe the RAL guidelines on assembly and planning of windows and house doors when planning and assembling (art. no. 5995 000 000).

  • Mount according to RAL guidelines Special Case 1. If there are any special requirements, it may be necessary to consider Special Case 2.

  • It is important to check that installation has been performed correctly for the specific construction conditions (e.g. weight of window casement, surface properties). When planning and selecting suitable fasteners, their properties (e.g. application surface, edge spacings, loads) need to be taken into account.

  • To attach fall-proof glazing in accordance with DIN 18008-4, additional suitable and approved securing systems such as the W-ABZ window installation rail (art. no. 0479 740 XXX) must be used. Alternatively, approval is required for each individual case.

  • Instructions for processing can be found in the processing guidelines/mounting instructions.

  • Technical data and other product documentation can be found in the online shop.
Application area

VWM pre-wall installation system test (ift Rosenheim, test report 16-000444-PR01)


  • Component testing and fitness for purpose testing for a mounting system in line with MO-02/1

  • Component testing and fitness for purpose testing for a sealing system in line with MO-01/1

  • Component test of mechanical reliability

  • Load-bearing capacity of the AMO- III spacing assembly screw in the VWM mounting bracket

  • Fire behaviour in accordance with EN 13501-1, class E


Component testing of the VWM pre-wall installation system (ift Rosenheim, test report 16-002416-PR01)


  • Two-leaf glazed plastic door, 1960 mm x 1960 mm, casement weight: 69 kg

  • Projection of 200 mm on masonry made of sand-lime brick

  • Must only be secured mechanically using a W-UR 10 plastic frame anchor

  • Additional vertical load: 800 N (class 4)

  • Wind load: class 3

  • Durability testing: 10,000 cycles (class 2)


Proof of joint sound insulation (ift Rosenheim, test report 15-000431.PR02)