Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Mounting block set

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Mounting block set

Handy assortment of universal assembly aids for aligning, levelling or use as shims. Particularly suitable for ensuring correct load transfer when installing windows
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
Very versatile


To ensure correct load transfer when installing windows and doors or for levelling and aligning interior fittings and drywall elements. Würth mounting blocks are a universal aid for spacing and levelling work.



Adjustable height


The 60 x 40 mm mounting blocks are available in thicknesses of 1.5 mm, 3 mm, 5 mm and 10 mm in sets of 100



Heavy-duty solid cast blocks made from polypropylene (PP)

Notice

Compressive strength calculations: 60 x 40 mm = 2400 mm² x 70 N/mm² = 168,000 N/mm² = 16,480 kg



The load-bearing strength of the substrate in question is critical for calculating the compressive strength, as well as the load-bearing strength of the block