For detailed information, other images and documents, please select individual articles from the following table.
XL mounting block
Versatile, large-scale mounting block for alignment and support with many additional features
Register now and access more than 125,000 products
Variants
- Ideal for support and alignment in structural wood construction and with the assembly of lift-and-slide elements or other large-scale structural elements
- Special nubs enable the optimal stacking of several blocks
- Perforated pattern facilitates flexible fixing
- Ribbed structure ensures a high load capacity with minimal use of materials
- The ribbed structure can be sealed with a 1.5 mm block for full-surface support
- Blocks made of recycled PP (polypropylene) are robust, durable and resistant
The XL mounting blocks are made of polypropylene (PP) and are not permanently UV-stable. Protect from permanent, direct sunlight. The XL mounting blocks are not suitable for permanent load removal in static-bearing systems.
For support and alignment in structural wood construction, window construction and many other applications.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!