For detailed information, other images and documents, please select individual articles from the following table.
Mould remover
For quick and thorough removal of mould, green coverings, mildew spots, bacteria and algae
Register now and access more than 125,000 products
Variants
- Immediate and sustained action of the active chlorine
- Hygienic has a disinfectant effect
- Removes mould permanently and works as preventative measure
- Versatile applications suitable for inside and outside
Do not use in combination with other products, as dangerous gases may be released. There is a slight odour of chlorine upon application. This may persist for up to three days and can be prevented by sufficient ventilation or intermittent ventilation of the room. Due to the active chlorine's bleaching effect, delicate and coloured surfaces (e.g. wallpapers, carpets, textiles, wood and metals) may exhibit discolouration. Take care when using biocidal products. (Registration number N-50587) Always read the label and product information before use.
Store in a cool, but frost-free location. Protect from direct sunlight and heat.
Ensure container is tightly sealed, and store away from food.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Biocidal product, registration number N-50587
The mould remover can be used on all mineral surfaces such as plaster, concrete, masonry, wood, ceramic tiles, natural stone tiles, silicone and cement joints, emulsion-based paints, glass and plastic.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!