For detailed information, other images and documents, please select individual articles from the following table.
LATENTO motorised ball valve
Highly efficient solar-thermal energy system with minimal heat loss and high solar energy yield for efficient water heating
Register now and access more than 125,000 products
Variants
- Our LATENTO solar-thermal energy system offers an efficient solution for water heating
- Motorised two-way ball valve for automatically switching off individual system circuits in heating and cooling systems
- Air bubble-tight in accordance with EN 12266-1
- Two-point actuator with on/off function and additional switch
- Cable length 0.85 m
- Closed when not in use
- Condensation resistor to prevent condensation forming on the circuit board
- The actuator is quickly, easily and securely fixed to the ball valve using a split pin
- Rotation angle 90°
Solarthermics
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!