Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Vehicle warning marking Type III (retro-reflective)
Vehicle warning marking Type III (retro-reflective) - 1
Vehicle warning marking Type III (retro-reflective) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Vehicle warning marking Type III (retro-reflective)

Self-adhesive, weather-resistant, prismatic reflective identification tape for attachment to vehicles

retroreflective tape

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Self-adhesive reflective film, can be removed

  • Metallised vinyl structure

  • Extremely adaptable

  • No edge sealing necessary

  • Expected useful life with proper application: five years
Notice
  • The minimum retro-reflection values are met if they are measured in accordance with the specifications of CIE Standard illuminant A and the requirements of CIE No. 54.2

  • Marking of vehicles with special rights according to the German road traffic regulations Art. 35 (6) and (7) StVO and Art. 52 (4) No. 1 StVZO in conjunction with Art. 49 a (7) StVZO

  • Removable from painted surfaces when subjected to heat

Exceeds the specifications for retro-reflective values in accordance with


- ECE Regulation 104 Class F


- ECE Regulation 70 Class 5


- DIN 30710


- DIN 67520 and


- DIN 11030



The product complies with EU Regulation 2015/208.

When attaching the product, the appropriate national regulations must be observed.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as the storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products. Please observe the technical data sheet!