For detailed information, other images and documents, please select individual articles from the following table.
Wireless motion detector 12 V/24 V
In connection with the control box for LED transformer LED-T-12/24-1
Register now and access more than 125,000 products
Variants
- Wireless motion detector
- Function: Switched on/off by proximity/movement
- Battery-operated
- Versions available for surface-mounted or recessed installation
- Detection range approx. 80°
- Detection distance max. 3 m
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!