The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
- Closed lock housing, zinc-plated
- Thanks to the noise-suppressing latch, the door can be closed quietly
- Lock case support in handle area
- When using the lock case support in the handle area, a significantly higher torque is possible when screwing on the rosettes, meaning that punching the handle or a breakage to the topcoat of the door is almost excluded
- Keyhole insert system (1 key provided), various locking options
- Single-turn: Bolt moves 10 mm out of lock
Does not include locking plate
Specified dimensions not binding. Subject to technical changes!
Suitable for rebated interior doors
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!