Interior door mortise lock BB Class 2
Interior door mortise lock BB Class 2 - 1
Interior door mortise lock BB Class 2 - 2
Interior door mortise lock BB Class 2 - 3
Interior door mortise lock BB Class 2 - 4
Interior door mortise lock BB Class 2 - 5
Interior door mortise lock BB Class 2 - 6

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Interior door mortise lock BB Class 2

Soft-close lock

  • Door lock class: 2
  • Lock type: Warded
  • Type of closure: Keyed different
  • Face plate shape: Round
  • Face plate width: 20 mm
  • Backset: 55 mm
  • Distance (from handle to lock): 72 mm
  • Door-lock hub: 8 mm
  • Latch lock bolt throw: Single-turn 10mm
  • Surface of the catch bolt: Nickel plated bright
  • Surface of the bar: Nickel plated bright
  • Surface of the key: Zinc plated bright
  • Material of the catch bolt: Die-cast zinc with plastic insert
  • Material of the bar: Die-cast zinc
  • Material of keys: Die-cast zinc
  • Material of the door-lock hub: PA - Polyamide
  • Face plate length: 235 mm
  • Face plate thickness: 3 mm
  • Lock-case length: 144 mm
  • Lock-case width: 81 mm
  • Lock-case thickness: 15.2 mm
  • Standards: EN 12209, DIN 18251-1

See product details

Available in 8 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. DIN direction Colour of face plate Surface of the face plate Gloss level of face plate Quantity PU
price/PU
0688502645
DIN R Stainless steel coloured Matt
1 pcs
0688502646
DIN R Pure white RAL 9010 Lacquered Matt
1 pcs
0688502649
DIN R Silver metallic Lacquered
1 pcs
0688502655
DIN L Stainless steel coloured Matt
1 pcs
0688502656
DIN L Pure white RAL 9010 Lacquered
1 pcs
0688502659
DIN L Silver metallic Lacquered
1 pcs
0688502440
DIN R Limba Hammer blow lacquered
1 pcs
0688502450
DIN L Limba Hammer blow lacquered
1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 

Certificates/Documents

 | 

 | 

Technical information

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: +49 7940 15-2400

Prices for customers after login

  • Closed lock housing, zinc-plated

  • Thanks to the noise-suppressing latch, the door can be closed quietly

  • Lock case support in handle area

  • When using the lock case support in the handle area, a significantly higher torque is possible when screwing on the rosettes, meaning that punching the handle or a breakage to the topcoat of the door is almost excluded

  • Keyhole insert system (1 key provided), various locking options

  • Single-turn: Bolt moves 10 mm out of lock
Notice

Does not include locking plate

Specified dimensions not binding. Subject to technical changes!