Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
FH 61 panic mortise lock
FH 61 panic mortise lock - 1
FH 61 panic mortise lock - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

FH 61 panic mortise lock

Mortise lock with panic function B or D and whisper lock

See product details

Available in 16 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • The locks can be used on emergency exit doors in accordance with EN 179 and panic bolts in accordance with DIN EN 1125, with horizontal operating bars, on the emergency escape route

  • The split nut has a spring on both sides. This keeps the handles horizontal on both sides of the door

  • The bolt is locked once the key is turned approx. 100°
Notice

Profile cylinders in accordance with EN 1303 may only be used in FH 61 locks if they have been tested for use on fire doors and smoke protection doors.


Standard profile cylinders with removed key, thumbturn cylinders, double cylinders with free-running locking cam, electronic cylinders with free-running locking cam or electronic cylinders with defined locking cam position (anti-panic position) may be used on the panic locks (function B and D).


A device must have been tested in conjunction with the relevant door fitting in order to be deemed compliant with DIN EN 179: 2008 and DIN EN 1125:2008.


Striker plate not included in scope of delivery, delivery time approx. 16 working days.

Dimensions subject to change. Subject to technical changes.