Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
FH 30 mortise lock
FH 30 mortise lock - 1
FH 30 mortise lock - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

FH 30 mortise lock

for fire doors with central locking mechanism

See product details

Available in 3 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

The lock can be rotated for use on DIN R and DIN L doors



Panic function D, handle on both sides and split nut


  • For doors that need to allow passage from inside and outside. After emergency opening from inside, the door can also be used from outside, e.g. to allow easy access for emergency services

  • Emergency exit door only


Panic function E, knob/handle set


  • For doors that need to allow passage from inside

  • After emergency opening from inside, the door cannot be used from outside
Notice
  • Profile cylinders in accordance with EN 1303 may only be used in FH 30 locks if they have been tested for use on fire doors and smoke protection doors.

  • Thumbturn, free-wheeling and electric cylinders must not be used on panic locks (D, E).

  • Keys must not be left in the profile cylinder on panic locks.

  • A device must have been tested in conjunction with the relevant door fitting in order to be deemed compliant with DIN EN 179: 2008.

  • Does not include locking plate.

Specified dimensions not binding. Subject to technical changes.