For detailed information, other images and documents, please select individual articles from the following table.
Monitor bracket type SP2
For two monitors; can be flexibly rotated 90° for working in portrait or landscape mode
Register now and access more than 125,000 products
Variants
- Ergonomic working thanks to individual adjustment of the height, tilt and position
- Effortless and flexible alignment of the arms with spring adjustment
- Secured with grommet mount or table clamp
- VESA mount for easy mounting of the screen with hole pattern 75 x 75 mm and 100 x 100 mm
- Suitable for standard monitors from 17 to 32 inches, max. load per arm 8 kg
- Cable management: The monitor cable is guided through internal cable ducts and a clamp along the monitor bracket to protect against cable breakage
Note the load and monitor dimensions before use.
For all computer workstations and office workstations.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!