The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Moveable and lowerable module For standard cabinet workbench
The module enables mobile use without limiting the load on a stationary cabinet workbench
Register now and access more than 125,000 products
Variants
- Stable undercounter construction for flexible use of system cabinet workbenches at different workplaces
- The control lever raises and lowers the cabinet workbench
- Four castors with a diameter of 125 mm and a plastic tread, of which two are swivel castors with locking device and two are fixed castors
- Maximum load for mobile use up to 400 kg
We recommend ordering the module only in conjunction with a cabinet workbench. Subsequent installation is complex.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!