Welcome to Würth Germany For trade customers only
Anniversary module 3

For detailed information, other images and documents, please select individual articles from the following table.

Anniversary module 3

Pre-assembled and ready-to-install in an exclusive design
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
30th-anniversary edition of the Würth vehicle interior equipment



Suitable for many different vehicle types


See assignment table



Can be expanded with variable components



Module comprised of:


  • Substructure with 145 mm panel, clearance height 390 mm and wheel arch cut-out 100 x 52 mm

  • 1 panel shelf including 2 system cases 8.4.1 with 10 system boxes (case KK31)

  • 1 drawer height 90 mm

  • 1 storage rack with 2 separating plates

  • 1 top frame with separating plate


Made of high-strength steel with high-quality powder coating



Includes non-slip mats



Includes side and floor mounting kit



Floor panel not included in the scope of delivery