Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
VMB408 module block

For detailed information, other images and documents, please select individual articles from the following table.

VMB408 module block

Premounted and ready for installation
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
Suitable for many different vehicle types


See assignment table



Consisting of:


Subassembly with aluminium flap


At a height of 180 mm for easy removal of heavy parts


Subassembly clearance: 420 mm


2 storage racks with aluminium flap


For easy removal of tools and small parts


Flap height: 105 mm and 180 mm


Storage bin rack


With 5 storage bins (size 1)


With 1 storage bin (size 2)


For well organised storage of small parts


Aluminium top frame



Combination of aluminium and high-strength steel with high-quality powder coating



Includes non-slip mats for storage racks and top frame



Includes attachment set and separating plate