For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Suitable for many different vehicle types
See assignment table
Consisting of:
Subassembly with aluminium flap
At a height of 180 mm for easy removal of heavy parts
Subassembly clearance: 420 mm
2 storage racks with aluminium flap
For easy removal of tools and small parts
Flap height: 105 mm and 180 mm
Storage bin rack
With 5 storage bins (size 1)
With 1 storage bin (size 2)
For well organised storage of small parts
Aluminium top frame
Combination of aluminium and high-strength steel with high-quality powder coating
Includes non-slip mats for storage racks and top frame
Includes attachment set and separating plate
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!