Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
VMBW04 module block

For detailed information, other images and documents, please select individual articles from the following table.

VMBW04 module block

Premounted and ready for installation
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
Suitable for many different vehicle types


See assignment table



Consisting of:


Sub-assembly with aluminium flap and integrated load-securing rail


105 mm high for easy removal of heavy parts


Sub-assembly clearance: 420 mm


With integrated extendable workbench including vice and turntable


For work done outside the vehicle


4 drawers with aluminium panel and labelling field


as well as integrated one-handed locking across the entire drawer width


Case shelf


Suitable for ORSY system case 8.4.1


Aluminium top frame



Combination of aluminium and high-strength steel with high quality powder coating



Includes non-slip mats for drawers and top frame



Includes mounting kit and separating plates