Variable modular block

For detailed information, other images and documents, please select individual articles from the following table.

Variable modular block

Premounted and ready for installation

  • Width: 1112 mm
  • Height: 950 mm
  • Depth: 382 mm
  • Product weight (per item): 63.700 kg
  • Colour: Anthracite grey RAL 7016 structured, Traffic red RAL 3020, structured
  • Material: Steel/aluminium

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Width Height Depth Product weight (per item) Quantity PU
price/PU
0963560454
1112 mm 950 mm 382 mm 63.700 kg
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
Art.-no. ! common.detail.customermaterialnumber !
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
Suitable for a range of vehicle types


See assignment table



Consisting of:


Substructure with aluminium flap and integral load securing rail


At a height of 105 mm for easy removal of heavy parts


Substructure clearance 420 mm


With integral extendible workbench including vice and turntable


For working outside the vehicle


4 drawers with aluminium panel


Integral one-handed locking across entire drawer width


Case shelf


Suitable for ORSY system case 8.4.1


Aluminium top frame



Combination of aluminium and high-strength steel with high-quality powder coating in RAL 7012 and RAL 3020



Each drawer can take a load of 40 kg; case shelf can take a load of 20 kg



Includes non-slip mats for drawers and top frame



Includes mounting kit and separating plates