For detailed information, other images and documents, please select individual articles from the following table.
Modular block, modular
Premounted and ready for installation
Register now and access more than 125,000 products
Variants
Suitable for many different vehicle types
See assignment table
Comprising:
- Sub-assembly with aluminium flap (clear height of sub-assembly 400 mm, at 180 mm height for easy removal of heavy parts)
- With integrated extendable workbench including vice and turntable for working outside the vehicle
- Three drawers with aluminium panels
- as well as integrated one-handed locking across the entire drawer width
- Four support angles for ORSY system case 8.4.1
- Aluminium top frame
40 kg load per drawer and support angle
Includes non-slip mats for drawers and top frame
Includes mounting kit and separating plates
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!