Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
VMBW03 module block

For detailed information, other images and documents, please select individual articles from the following table.

VMBW03 module block

Premounted and ready for installation
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
Suitable for many different vehicle types


See assignment table



Consisting of:


Sub-assembly with integrated load securing rail


Sub-assembly clearance: 420 mm


With integrated extendable workbench including vice and turntable


For work done outside the vehicle


3 vertical drawers with aluminium panel and labelling field


as well as integrated one-handed locking across the entire drawer width


Storage rack with aluminium flap


For easy removal of tools and small parts


Fold height 180 mm


Aluminium storage rack


For well organised storage of tools and small parts


Storage box rack


With 7 storage boxes (size 1)


For well organised storage of small parts


Aluminium top frame



Combination of aluminium and high-strength steel with high quality powder coating



Includes non-slip mats for storage racks, drawers and top frame



Includes mounting kit and separating plates