Variable modular block

For detailed information, other images and documents, please select individual articles from the following table.

Variable modular block

Premounted and ready for installation

  • Type description: VMB464
  • Width: 1390 mm
  • Height: 1130 mm
  • Depth: 382 mm
  • Product weight (per item): 39.500 kg
  • Colour: Anthracite grey RAL 7016 structured, Traffic red RAL 3020, structured
  • Material: Steel/aluminium

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Type description Width Height Depth Quantity PU
price/PU
0963560464
VMB464 1390 mm 1130 mm 382 mm
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
Art.-no. Cust. Mat. No.
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
Suitable for a range of vehicle types


See assignment table



Consisting of:


Substructure with aluminium flap


At a height of 180 mm for easy removal of heavy parts


Substructure clearance 450 mm


Drawer with aluminium panel


Integral one-handed locking across entire drawer width


Case shelf


Suitable for ORSY system case 8.4.1


Aluminium storage rack


Storage rack with aluminium flap


For easy removal of tools and small parts


Flap height 105 mm


Aluminium top frame



Combination of aluminium and high-strength steel with high-quality powder coating in RAL 7012 and RAL 3020



Drawer can take a load of 40 kg and case shelf a load of 20 kg



Includes non-slip mats for drawer, storage racks and top frame



Includes mounting kit and separating plates