For detailed information, other images and documents, please select individual articles from the following table.
Premounted and ready for installation
Register now and access more than 125,000 products
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Structure of our article number
The article number is made up of the following: VVVVAAABBBInformation on price display
Price per packaging unit (PU):Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
Suitable for a range of vehicle types
See assignment table
Consisting of:
Substructure with aluminium flap
At a height of 180 mm for easy removal of heavy parts
Substructure clearance 450 mm
4 drawers with aluminium panel
Integral one-handed locking across entire drawer width
Case shelf
Suitable for ORSY system case 8.4.1
Aluminium top frame
Combination of aluminium and high-strength steel with high-quality powder coating in RAL 7012 and RAL 3020
Each drawer can take a load of 40 kg; case shelf can take a load of 20 kg
Includes non-slip mats for drawers and top frame
Includes mounting kit and separating plates
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!