Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
VMB431 module block

For detailed information, other images and documents, please select individual articles from the following table.

VMB431 module block

Premounted and ready for installation
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
Suitable for many different vehicle types


See assignment table



Consisting of:


Subassembly with aluminium panel


Subassembly clearance: 420 mm


With cut-out on left


Dimensions of cut-out (H x D): 420 x 110 mm


Two storage racks made of aluminium


For well organised storage of tools and small parts


Aluminium top frame



Combination of aluminium and high-strength steel with high-quality powder coating



Includes non-slip mats for storage racks and top frame



Includes mounting kit and separating plates