Variable modular block

For detailed information, other images and documents, please select individual articles from the following table.

Variable modular block

Premounted and ready for installation

  • Type description: VMB416
  • Width: 834 mm
  • Height: 830 mm
  • Depth: 330 mm
  • Load capacity of drawer: 40 kg
  • Product weight (per item): 23.500 kg
  • Colour: Anthracite grey RAL 7016 structured, Traffic red RAL 3020, structured
  • Material: Steel/aluminium

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Type description Width Height Depth Quantity PU
price/PU
0963560416
VMB416 834 mm 830 mm 330 mm
1 pcs
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
CAD data  | 
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
Suitable for many vehicle types


See assignment table



Consisting of:


Substructure with aluminium flap


At a height of 180 mm for easy removal of heavy parts


Substructure clearance 420 mm


2 drawers with aluminium panel


Integrated one-handed locking across entire drawer width


Aluminium storage rack


For clear storage of tools and small parts


Aluminium top frame



Combination of aluminium and high-strength steel with high-quality powder-coating in RAL 7012 and RAL 3020



Each drawer can take load of 40 kg



Includes non-slip mats for drawers, storage racks, and top frame



Includes mounting kit and separating plate