Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
VMB416 module block

For detailed information, other images and documents, please select individual articles from the following table.

VMB416 module block

Premounted and ready for installation
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
Suitable for many different vehicle types


See assignment table



Consisting of:


Subassembly with aluminium flap


At a height of 180 mm for easy removal of heavy parts


Subassembly clearance: 420 mm


2 drawers with aluminium panel and labelling field


as well as integrated one-handed locking across the entire drawer width


Storage rack made of aluminium


For well organised storage of tools and small parts


Aluminium top frame



Combination of aluminium and high-strength steel with high-quality powder coating



40 kg load per drawer



Includes non-slip mats for drawers, storage rack and top frame



Includes mounting kit and separating plates