For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Suitable for many different vehicle types
See assignment table
Consisting of:
Sub-assembly with aluminium flap and integrated load-securing rail
105 mm high for easy removal of heavy parts
Sub-assembly clearance: 420 mm
With integrated extendable workbench including vice and turntable
For work done outside the vehicle
2 drawers with aluminium panel and labelling field
as well as integrated one-handed locking across the entire drawer width
3 drawers with longitudinal aluminium panel and labelling field
For quick and quick removal from the sliding door area
2 support angles
Suitable for ORSY system case 8.4.1
Aluminium top frame
Combination of aluminium and high-strength steel with high quality powder coating
Includes non-slip mats for drawers and top frame
Includes mounting kit and separating plates
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!