Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Mobile workshop crane

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Mobile workshop crane

Mobile and foldable engine crane, ideal for vehicle workshops, for heavy components such as HV batteries, engines etc.

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Versatile


  • The crane boom arm can be conveniently locked in 3 different positions

  • Dual-acting pump, 360° rotatable

  • Minimal space requirements as the crane is foldable

  • Extra flat profile of 85 mm

  • Rotating load hook and nylon wheels


High level of safety


  • The built-in deadman control prevents unintentional lowering
Notice

CE approval for the device documents the conformity of the device with Directive 2006/42/EC (Machinery Directive), EN ISO 12100:2010 and EN 1494:2000+A1:2008