The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
TOWER PROTECT 180/120
For greater freedom of movement and with preliminary edge protection
Register now and access more than 125,000 products
Variants
- Preliminary edge protection: The guardrail is installed before the platform, meaning that users receive all-round protection even when stepping onto the platform while the scaffolding is being assembled
- Quick, tool-free assembly and disassembly thanks to plug-in installation and click-lock fastenings, no loose small parts
- Stable thanks to infinitely variable telescopic boom with screwless quick-release locks
- Easy installation of side and end toe boards, as they are pre-assembled together to form one folding unit
- Joints are all welded and pressed to provide robustness and stability
- Height-adjustable swivel castors with locking device
Configurations - standing height 2.2 m to 12.2 m | ||||||||
Part 1 - 2.2 m to 8.2 m | ||||||||
Art. no. | Designation | Standing height in m | ||||||
2,2 | 3,2 | 4,2 | 5,2 | 6,2 | 7,2 | 8,2 | ||
0962 940 802 | 0962 940 803 | 0962 940 804 | 0962 940 805 | 0962 940 806 | 0962 940 807 | 0962 940 808 | ||
0962 940 842 | Mounting frame 120/4 rungs | 2 | - | 2 | - | 2 | - | 2 |
0962 940 843 | Mounting frame 120/7 rungs | 2 | 4 | 4 | 6 | 6 | 8 | 8 |
0962 940 850 | Platform with hatch 180 | 1 | 1 | 2 | 2 | 3 | 3 | 4 |
0962 940 851 | Platform 180 | 1 | 2 | 1 | 1 | 1 | 1 | 1 |
0962 940 860 | PROTECT 180 guardrail frame | 2 | 2 | 4 | 4 | 6 | 6 | 8 |
0962 940 863 | Diagonal strut 180 | 4 | 4 | 4 | 4 | 4 | 4 | 4 |
0962 940 866 | Horizontal strut 180 | 2 | 2 | 2 | 2 | 2 | 2 | 2 |
0962 940 871 | Toe board assembly 180/120 | 1 | 1 | 1 | 1 | 1 | 1 | 1 |
0962 940 880 | Swivel castor | 4 | 4 | 4 | 4 | 4 | 4 | 4 |
0962 940 883 | Triangular boom A | 4 | 4 | 4 | - | - | - | - |
0962 940 884 | Triangular boom B | - | - | - | 4 | 4 | 4 | 4 |
Part 2 - 9.2 m to 12.2 m | |||||
Art. no. | Designation | Standing height in m | |||
9,2 | 10,2 | 11,2 | 12,2 | ||
0962 940 809 | 0962 940 810 | 0962 940 811 | 0962 940 812 | ||
0962 940 842 | Mounting frame 120/4 rungs | - | 2 | - | 2 |
0962 940 843 | Mounting frame 120/7 rungs | 10 | 10 | 12 | 12 |
0962 940 850 | Platform with hatch 180 | 4 | 5 | 5 | 6 |
0962 940 851 | Platform 180 | 1 | 1 | 1 | 1 |
0962 940 860 | PROTECT 180 guardrail frame | 8 | 10 | 10 | 12 |
0962 940 863 | Diagonal strut 180 | 4 | 4 | 4 | 4 |
0962 940 866 | Horizontal strut 180 | 2 | 2 | 2 | 2 |
0962 940 871 | Toe board assembly 180/120 | 1 | 1 | 1 | 1 |
0962 940 880 | Swivel castor | 4 | 4 | 4 | 4 |
0962 940 883 | Triangular boom A | - | - | - | - |
0962 940 884 | Triangular boom B | 4 | 4 | 4 | 4 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!