Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Biomatic 2.0 mobile parts cleaner

For detailed information, other images and documents, please select individual articles from the following table.

Biomatic 2.0 mobile parts cleaner

Würth BIOMATIC mobile solvent-free degreasing system with a load capacity of 150 kg.

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Mobile version


  • Can be moved in the workshop to be close to the part to be cleaned

Internal sink dimensions: L67 x D58 x H17 cm


  • Equipped with a cleaning brush

  • The run-off point of the sink is fitted with a 200-micron strainer

Works with innovative bioremediation technology (microorganisms convert grease into CO₂ and water)


  • Solvent-free

  • Less risk to the environment

  • No VOC emission

Non-flammable, non-hazardous degreasing fluid


  • No risk to the user

  • Reduced PPE requirements

Fluid heated to 42°C


  • More effective cleaning

  • More comfortable to use

Significant reduction in user costs


  • No monthly service contract

  • No waste disposal costs

Energy savings thanks to the built-in ECO mode


Supplied with one biological strainer