Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
go-e CHARGER GEMINI FLEX mobile charging station
go-e CHARGER GEMINI FLEX mobile charging station - 1
go-e CHARGER GEMINI FLEX mobile charging station - 2

For detailed information, other images and documents, please select individual articles from the following table.

go-e CHARGER GEMINI FLEX mobile charging station

Smart and mobile charging station for charging electric vehicles and plugin hybrids

See product details

Available in 2 versions

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Easy to install without an electrician


  • Can be connected directly to an existing red CEE 32 A or CEE 16 A three-phase socket

  • Plug and play, ready for use immediately


Easy to use


  • The go-e app allows you to change basic and comfort settings to adapt the device to your personal charging needs

  • Charging can be planned using the app in order to make it more flexible and reduce the load on the power grid

  • Equipped with numerous safety features, such as DC fault detection, phase or earth detection and other features, ensuring that electric or hybrid cars can be charged safely


Further advantages


  • Local Wi-Fi hotspot or Wi-Fi control and monitoring

  • Adjustment/testing of the charge (voltage, current, power, energy)

  • Adjustment of the current level in one ampere increments

  • Start/stop function

  • Managing RFID chips/cards (up to 10 users per charging station), access management (RFID/app)

  • Charging timer

  • Electricity meter (total kWh and total quantity per RFID chip)

  • kWh Limit mode, Eco mode, Daily Trip mode (Eco mode and Daily Trip mode require an Internet connection)

  • Push notifications (requires an Internet connection)

  • Cable release function

  • Photovoltaic connection via go-e CONTROLLER (sold separately) or open API interface (programming required) or alternative energy management system (requires an Internet connection)

  • LED adjustment

  • Management of the charging levels via a push button on the charging station

  • Can be updated for later functions (Smart Home etc., requires an Internet connection)

  • Automatic release of the charging cable in the event of a power failure

  • One-/three-phase switching via app or automatically with go-e CONTROLLER (sold separately) - even during the charging process

  • Charging processes can be synchronised with the cloud and past charging processes can be displayed (requires an Internet connection)

  • Documented public API interfaces: HTTP, MQTT, Modbus TCP


Scope of delivery


  • 1x wall bracket including screws and anchors

  • 1x reset card

  • 1x pre-programmed RFID chip (already programmed)

  • 1x quick reference guide

  • 1x wall mounting plate