For detailed information, other images and documents, please select individual articles from the following table.
Juice Booster 2 mobile charging station
Flexible, mobile charging station with up to 22 kW charging capacity
Register now and access more than 125,000 products
Variants
- Suitable for both standard domestic power and high-current sockets
- Depending on the power connection and vehicle, fully automatic setting of the maximum charging capacity
- Completely watertight, impact-resistant and dustproof (IP 67)
- Can be driven over with a wheel load of up to three tonnes
- Built-in RCCB-AEV circuit breaker
- Includes temperature monitoring at the power connection
Scope of delivery
- Juice Booster II including transport case with self-adhesive hook-and-loop strip for attachment to the luggage compartment carpet
- Adapter for 230 V connection//1 x 13 A//max. 2.9 kW
- Adapter for CEE 32 connection//3 x 32 A//max. 22 kW
TÜV certified to IEC 62752
For service vehicles, workshops, sales rooms in car dealerships and private use as a mobile wallbox
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!