For detailed information, other images and documents, please select individual articles from the following table.
Mobile battery platform, heavy-duty design For loads up to 1.5 t with a particularly high level of operating comfort
Mobile platform with lifting platform for holding heavy electric vehicle batteries as well as a universal platform for large and heavy vehicle components such as engines, gears or axles
Register now and access more than 125,000 products
Variants
Comfortable operation
- Raise and lower by remote control with 3 m cable
- Large wheels for good manoeuvring and positioning
- Safety latch prevents accidental lowering
Adjustable to meet every need
- Extendable handle and platform
- Adjustable by 40 mm on the side for fine adjustment
- Tilt adjustable by ± 3 % for compensation to the lifting platform
- 112 M10 thread mounts for optional accessories
- Mounts for transport by forklift
Large 18 cm ground clearance
For use in conjunction with a conventional engine hoist
CE approval for the device documents the conformity of the device with the 2006/42/EC (Machinery Directive)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!