Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Mobile battery platform, heavy-duty design For loads up to 1.5 t with a particularly high level of operating comfort
Mobile battery platform, heavy-duty design For loads up to 1.5 t with a particularly high level of operating comfort - 1
Mobile battery platform, heavy-duty design For loads up to 1.5 t with a particularly high level of operating comfort - 2
Mobile battery platform, heavy-duty design For loads up to 1.5 t with a particularly high level of operating comfort - 3
Mobile battery platform, heavy-duty design For loads up to 1.5 t with a particularly high level of operating comfort - 4
Mobile battery platform, heavy-duty design For loads up to 1.5 t with a particularly high level of operating comfort - 5
Mobile battery platform, heavy-duty design For loads up to 1.5 t with a particularly high level of operating comfort - 6
Mobile battery platform, heavy-duty design For loads up to 1.5 t with a particularly high level of operating comfort - 7
Mobile battery platform, heavy-duty design For loads up to 1.5 t with a particularly high level of operating comfort - 8

For detailed information, other images and documents, please select individual articles from the following table.

Mobile battery platform, heavy-duty design For loads up to 1.5 t with a particularly high level of operating comfort

Mobile platform with lifting platform for holding heavy electric car batteries as well as for vehicle engines, transmissions or axles

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Convenient operation


  • Raise and lower conveniently using remote control with 3 m cable

  • Large wheels for good manoeuvring and positioning

  • Safety catch prevents accidental lowering of the load


Adjustable to meet every need


  • Extendable handle and platform

  • Adjustable by 40 mm on the side for fine adjustment

  • Tilt adjustable by ±3 % to compensate for lifting platforms

  • 84x M8 thread mounts for optional accessories

  • Large 18 cm ground clearance

  • For use in conjunction with a conventional engine hoist

CE approval for the device documents the conformity of the device with 2006/42/EC (Machinery Directive).